missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 300 μL Pipette Tips for Rainin™ LTS Pipettors

Low mounting Pipette Tips for Rainin™ LTS Pipettors with ejection forces less than 3 kg.

Brand:  Labcon™ 1015-260-000-9

53.22 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Additional Details : Weight : 4.53590kg

 View more versions of this product

Product Code. 16643852

  • £56.50 / Pack of 768
In Stock
to see stock.
Add to basket

Description

Description

  • Fits 300 μL Rainin™ LTS style Pipettors
  • ATP-, RNase/DNase-, endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Autoclavable
  • Made in USA
Specifications

Specifications

300 μL
Non-sterile
Autoclavable
55.6 mm
ATP, RNase/DNase and Endotoxin-free (Non-pyrogenic)
UltraFine
768 Tips/Refill, 10 Refills/Pk.
Single-use
Yes
Polypropylene Resin
Non-filtered
Clear
2.18 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
Low Waste Eclipse Refill
Yes
Rainin LTS
Eclipse
10, 50, 100 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers