missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 300 μL Pipette Tips for Rainin™ LTS Pipettors
Low mounting Pipette Tips for Rainin™ LTS Pipettors with ejection forces less than 3 kg.
£26.20 - £64.65
Specifications
Volume (Metric) | 300 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 2.18 in. |
Product Code | Brand | Packaging | Sterility | Certifications/Compliance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Certifications/Compliance | Price | Quantity & Availability | |||
16643852
|
Labcon™
1015-260-000-9 |
Low Waste Eclipse Refill | Non-sterile | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity |
£56.50
Pack of 768 |
In Stock
Log in to see stock. |
|||
16653852
|
Labcon™
1015-265-000-9 |
Low Waste Eclipse Refill | Sterile | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity |
£54.70
Pack of 768 |
In Stock
Log in to see stock. |
|||
16663852
|
Labcon™
1015-800-000-9 |
Bag | Non-sterile | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity |
£37.50
Pack of 1000 |
In Stock
Log in to see stock. |
|||
16673852
|
Labcon™
1015-965-006-9 |
Rack | Sterile | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity |
£64.65
Pack of 960 |
In Stock
Log in to see stock. |
|||
16651903
|
Labcon™
1015-960-006-9 |
Rack | Non-sterile | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity |
£63.90
Pack of 960 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||
17557776
|
Labcon™
1015-250-000-9 |
Low Waste Eclipse Refill | Non-sterile | ISO 9001:2015, FDA CFR21 GMP |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Fits 300 μL Rainin™ LTS style Pipettors
- ATP-, RNase/DNase-, endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Autoclavable
- Made in USA
Specifications
300 μL | |
Clear | |
2.18 in. | |
ATP, RNase/DNase and Endotoxin-free (Non-pyrogenic) | |
UltraFine | |
Rainin LTS | |
Eclipse |
Non-filtered | |
Autoclavable | |
55.6 mm | |
Liquid Handling | |
Single-use | |
Yes | |
10, 50, 100 μL |