missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 300 μL Pipette Tips for Rainin™ LTS Pipettors
Low mounting Pipette Tips for Rainin™ LTS Pipettors with ejection forces less than 3 kg.
Brand: Labcon™ 1015-265-000-9
48.10 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 4.53590kg
Description
- Fits 300 μL Rainin™ LTS style Pipettors
- ATP-, RNase/DNase-, endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Autoclavable
- Made in USA
Specifications
300 μL | |
Sterile | |
Autoclavable | |
55.6 mm | |
ATP, RNase/DNase and Endotoxin-free (Non-pyrogenic) | |
E-beam | |
Low Waste Eclipse Refill | |
Single-use | |
Yes | |
Polypropylene Resin |
Non-filtered | |
Clear | |
2.18 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
UltraFine | |
768 Tips/Refill, 10 Refills/Pk. | |
Rainin LTS | |
Eclipse | |
10, 50, 100 μL |