missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 300 μL Pipette Tips for Rainin™ LTS Pipettors

Low mounting Pipette Tips for Rainin™ LTS Pipettors with ejection forces less than 3 kg.

Brand:  Labcon™ 1015-965-006-9

59.53 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Additional Details : Weight : 12.65530kg

 View more versions of this product

Product Code. 16673852

  • £64.65 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

  • Fits 300 μL Rainin™ LTS style Pipettors
  • ATP-, RNase/DNase-, endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Autoclavable
  • Made in USA
Specifications

Specifications

300 μL
Sterile
Autoclavable
55.6 mm
ATP, RNase/DNase and Endotoxin-free (Non-pyrogenic)
E-beam
Rack
Single-use
Yes
Polypropylene Resin
Non-filtered
Clear
2.18 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
UltraFine
960 Tips/Pk., 10 Pk./Cs.
Rainin LTS
Eclipse
10, 50, 100 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers