missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ FlexTop™ 1250 μL Extended Length Pipette Tips with UltraFine™ Points
GREENER_CHOICE

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1045-800-000-9

19.65 GBP valid until 2024-12-31
Use promo code "21921" to get your promotional price.


 View more versions of this product

Product Code. 16603922

  • £31.95 / Pack of 1000
Estimated Shipment: 05-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Pipette Tip
  • Eclipse™ FlexTop™ Extended Length
  • Fits Popular 1000 μL and 1250 μL Pipettors
  • Low mounting and ejection forces less than 3 kg
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Autoclavable
  • Made in USA
Specifications

Specifications

1250 μL
Non-sterile
Autoclavable
88.9 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
UltraFine, Flextop
1000 tips/bag
Universal Fit
Eclipse
Non-filtered
Clear
3.50 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
1000 tips/bag; 10 bags / case
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers