missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ FlexTop™ 1250 μL Extended Length Pipette Tips with UltraFine™ Points
Low mounting and ejection forces less than 3 kg
£31.95 - £66.65
Specifications
Volume (Metric) | 1250 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 3.50 in. |
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
16683912
|
Labcon
1045-260-000-9 |
480 tips / low waste Eclipse™ refill/10 refills / case | Non-sterile |
£34.55
Pack of 480 |
In Stock
Log in to see stock. |
||||
16693912
|
Labcon
1045-265-000-9 |
480 tips / low waste Eclipse™ refill/10 refills / case | Sterile |
£36.00
Pack of 480 |
In Stock
Log in to see stock. |
||||
16603922
|
Labcon
1045-800-000-9 |
1000 tips/bag; 10 bags / case | Non-sterile |
£31.95
Pack of 1000 |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||
16613922
|
Labcon
1045-960-006-9 |
96 tips/rack; 6 racks/Pk.; 8 Pk. / case | Non-sterile |
£57.15
Pack of 576 |
In Stock
Log in to see stock. |
||||
16623922
|
Labcon
1045-965-006-9 |
96 tips/rack; 6 racks / Pk.; 8 Pk. / case | Sterile |
£59.15
Pack of 576 |
In Stock
Log in to see stock. |
||||
17467392
|
Labcon
1045-165-000-9 |
200/Pk.; Individually Wrapped | Sterile |
£66.65
Pack of 200 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
Description
- Pipette Tip
- Eclipse™ FlexTop™ Extended Length
- Fits Popular 1000 μL and 1250 μL Pipettors
- Low mounting and ejection forces less than 3 kg
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Autoclavable
- Made in USA
Specifications
1250 μL | |
Clear | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
No |
Non-filtered | |
Autoclavable | |
88.9 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
UltraFine, Flextop | |
Universal Fit | |
Polypropylene Resin |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title