missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ FlexTop™ 1250 μL Extended Length Pipette Tips with UltraFine™ Points

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1045-165-000-9

 View more versions of this product

Product Code. 17467392

  • £66.65 / Pack of 200
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pipette Tip
  • Eclipse™ FlexTop™ Extended Length
  • Fits Popular 1000 μL and 1250 μL Pipettors
  • Low mounting and ejection forces less than 3 kg
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Autoclavable
  • Made in USA
Specifications

Specifications

1250 μL
Sterile
Autoclavable
88.9 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Individually Wrapped
200/Pk.; Individually Wrapped
Single-use
No
Polypropylene Resin
Non-filtered
Clear
3.50 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
UltraFine, Flextop
200/Pk.
Universal Fit
Eclipse
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers