missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ FlexTop™ 1250 μL Extended Length Pipette Tips with UltraFine™ Points
Low mounting and ejection forces less than 3 kg
Brand: Labcon 1045-260-000-9
24.47 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Additional Details : Weight : 6.80390kg
Description
- Pipette Tip
- Eclipse™ FlexTop™ Extended Length
- Fits Popular 1000 μL and 1250 μL Pipettors
- Low mounting and ejection forces less than 3 kg
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Autoclavable
- Made in USA
Specifications
1250 μL | |
Non-sterile | |
Autoclavable | |
88.9 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
UltraFine, Flextop | |
480 tips / low waste Eclipse™ refill | |
Single-use | |
No | |
Polypropylene Resin |
Non-Filtered | |
Clear | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
480 tips / low waste Eclipse™ refill/10 refills / case | |
Yes | |
Universal Fit | |
Eclipse |