missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ FlexTop™ 1250 μL Extended Length Pipette Tips with UltraFine™ Points
Low mounting and ejection forces less than 3 kg
Brand: Labcon 1045-965-006-9
40.83 GBP valid until 2024-12-31
Use promo code "21921" to get your promotional price.
Additional Details : Weight : 13.15420kg
Description
- Pipette Tip
- Eclipse™ FlexTop™ Extended Length
- Fits Popular 1000 μL and 1250 μL Pipettors
- Low mounting and ejection forces less than 3 kg
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Autoclavable
- Made in USA
Specifications
1250 μL | |
Sterile | |
Autoclavable | |
88.9 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
96 tips/rack; 6 racks / Pk.; 8 Pk. / case | |
Single-use | |
No | |
Polypropylene Resin |
Non-Filtered | |
Clear | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
UltraFine, Flextop | |
96 tips/rack | |
Universal Fit | |
Eclipse FlexTop |