missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Eco AluRack Freezer Boxes, 50mmH

Fits into any freezer and can be used with all standard cryoboxes. Tenak™ Eco AluRack Freezer Boxes, 50mmH are also offered including standard white cardboard boxes with 9 x 9 cell dividers.

Brand:  Tenak™ TE11252

Additional Details : Weight : 1.60000kg

 View more versions of this product

Product Code. 12442520

  • £84.05 / Each
Estimated Shipment: 18-10-2024
to see stock.
Add to basket

Description

Description

  • Constructed of seawater resistant aluminum
  • Height: 50mm
  • Width: 139mm
  • Can be used with all freezer brands
  • Sold without cryoboxes
Specifications

Specifications

Freezer Storage Box
Boxes (20)
20
For Mtp, chest freezers
683 x 139 x 221mm
221 mm
696 mm
4 x 5
Aluminum
Yes
1 Each
139 mm
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers