missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Eco AluRack Freezer Boxes, 50mmH
Fits into any freezer and can be used with all standard cryoboxes. Tenak™ Eco AluRack Freezer Boxes, 50mmH are also offered including standard white cardboard boxes with 9 x 9 cell dividers.
£74.26 - £90.40
Specifications
Product Type | Freezer Storage Box |
---|---|
Material | Aluminum |
Stackable | Yes |
For Use With (Equipment) | For Mtp, chest freezers |
Quantity | 1 Each |
Product Code | Brand | Array | Holds | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | Holds | Dimensions (L x W x H) | Price | Quantity & Availability | |||
12442520
|
Tenak™
TE11252 |
4 x 5 | Boxes (20) | 683 x 139 x 221mm |
£84.05
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
12462520
|
Tenak™
TE11254 |
5 x 5 | Boxes (25) | 683 x 139 x 276mm |
£90.40
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
12462510
|
Tenak™
TE11234 |
5 x 4 | Boxes (20) | 564 x 139 x 276mm |
£75.25
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
12492510
|
Tenak™
TE11236 |
6 x 4 | Boxes (24) | 564 x 139 x 331mm |
£86.00
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
12442510
|
Tenak™
TE11232 |
4 x 4 | Boxes (16) | 564 x 139 x 221mm |
£74.26
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||
Description
- Constructed of seawater resistant aluminum
- Height: 50mm
- Width: 139mm
- Can be used with all freezer brands
- Sold without cryoboxes
Specifications
Freezer Storage Box | |
Yes | |
1 Each | |
50 mm |
Aluminum | |
For Mtp, chest freezers | |
139 mm |