missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Economy Sampling Scoops
An inexpensive and accurate measure for dry or liquid sample collection.
Brand: Bel-Art™ F36933-0022
This item is not returnable.
View return policy
Description
- Capacity is listed on each white scoop
- Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
- Flat bottom shape and light weight allows for use as a weighing boat
- One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
Specifications
Scoop | |
Flat | |
83 mL | |
Non-sterile | |
White | |
Provide accurate measure for dry or liquid measures | |
14.1 x 4.9 x 2.9 cm (5⁹⁄₁₆ x 1¹⁵⁄₁₆ x 1⅛ in.) | |
1⅛ in. | |
2.9 cm | |
4¹⁄₁₆ in. | |
14.1 cm | |
3.8 cm | |
1¹⁵⁄₁₆ in. | |
4.9 cm |
High-impact Polystyrene (FDA Grade) | |
2.7 oz. | |
Single-use | |
One-piece | |
FDA | |
12 | |
1⅛ in. | |
2.9 cm | |
5⁹⁄₁₆ in. | |
1/12 in. | |
10.3 cm | |
1¹⁵⁄₁₆ in. | |
4.9 cm |