missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Economy Sampling Scoops
An inexpensive and accurate measure for dry or liquid sample collection.
£17.10 - £29.80
Specifications
Product Type | Scoop |
---|---|
Material | High-impact Polystyrene (FDA Grade) |
Bottom Type | Flat |
Disposable | Yes |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
11312184
|
Bel-Art™
F36933-0021 |
63 mL | 12.9 x 4.4 x 2.7 cm (5¹⁄₁₆ x 1¾ x 1¹⁄₁₆ in.) |
£17.15
Pack of 12 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11322184
|
Bel-Art™
F36933-0022 |
83 mL | 14.1 x 4.9 x 2.9 cm (5⁹⁄₁₆ x 1¹⁵⁄₁₆ x 1⅛ in.) |
£19.15
Pack of 12 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
11332184
|
Bel-Art™
F36933-0023 |
125 mL | 15.9 x 5.6 x 3.2 cm (6¼ x 2³⁄₁₆ x 1¼ in.) |
£17.10
Pack of 12 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
11342184
|
Bel-Art™
F36933-0024 |
250 mL | 18.9 x 6.8 x 4.1 cm (7⁷⁄₁₆ x 2¹¹⁄₁₆ x 1⅝ in.) |
£29.80
Pack of 12 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
Description
- Capacity is listed on each white scoop
- Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
- Flat bottom shape and light weight allows for use as a weighing boat
- One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
Specifications
Scoop | |
Flat | |
Non-sterile | |
White | |
Provide accurate measure for dry or liquid measures |
High-impact Polystyrene (FDA Grade) | |
Yes | |
One-piece | |
FDA | |
12 |