missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ Economy Standard Borosilicate Glass NMR Sample Tubes
For auto-sampling systems and high-throughput NMR
£54.05 - £1040.00
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | NMR Sample Tube |
Includes | Caps |
Product Code | Brand | Diameter (Metric) Outer | Length (Metric) | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Length (Metric) | Packaging | Price | Quantity & Availability | |||
12820026
|
Norell™
1001-7 |
10 mm | 178 mm | 100 Pack |
£720.00
Pack of 100 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
12830026
|
Norell™
1001-8 |
10 mm | 203 mm | 100 Pack |
£1040.00
Pack of 100 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
12852336
|
Norell™
502-8 |
4.97 mm | 203 mm | 50 Pack |
£239.00
Pack of 50 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||
12872336
|
Norell™
552-8 |
4.97 mm | 203 mm | 5 Pack |
£54.05
Pack of 5 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||
Description
- For auto-sampling systems and high-throughput NMR
- The Norell Standard Series™ of NMR tubes has been developed for quality and precision
- Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
- Whether monitoring a reaction, scouting for a new compound, or doing routine NMR, the Standard Series™ is the tube of choice for today's scientist
- All tubes have polished ends making them less susceptible to breaking
- Colored caps are included
Specifications
Borosilicate Glass | |
NMR Sample Tube | |
Caps |