missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Edge-Rite™ Disposable Microtome Blades
Experience consistent quality from blade to blade and sample to sample with Epredia™ Edge-Rite™ disposable microtome blades.
£155.00 - £177.00
Specifications
Product Type | Disposable Microtome Blade |
---|---|
Material | Surgical-grade Steel |
Disposable | Yes |
Product Code | Brand | Profile | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Profile | Price | Quantity & Availability | |||||
12688066
|
Epredia™
4275H |
High |
£177.00
Pack of 50 |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12729346
|
Epredia™
4280L |
Low |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Surgical-grade steel
- High- and low-profile blades are specially coated to increase longevity and optimize section quality
Low profile blades:
- Blades are 20% thicker than traditional blades to increase knife edge stability, which allows for excellent ribboning and facilitates usage in cryostats
- Blades are 5% longer, allowing for more sections per blade
- Blades fit any low-profile blade holder
Specifications
Disposable Microtome Blade | |
Surgical-grade Steel | |
Yes |