missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Eight-Channel Pump Head

Choose the six-roller head for greater flow rates or the eight-roller head for virtually pulse-less flow

£935.00 - £1020.00

Specifications

Includes eight Click’n’go™ minicartridges.
No. of Channels 8
Speed 100 rpm
View More Specs

Products 2
Product Code Brand Flow Rate Price Quantity & Availability  
Product Code Brand Flow Rate Price Quantity & Availability  
12437430
View Documents Promotion Details
Masterflex™
07623-00
32.5 mL/min.
£1020.00
Each
Estimated Shipment: 27-06-2025
to see stock.
Add to basket
 
12447430
View Documents
Masterflex™
07623-10
28.5 mL/min.
£935.00
Each
Estimated Shipment: 27-06-2025
to see stock.
Add to basket
 
Description

Description

  • Order optional mini-cartridges with adjustable occlusion to vary pressure each channel
  • Easily remove or insert mini-cartridges without disturbing other channels
  • Max pressure of 1.5 bar is achieved with pressure-lever cassettes only
  • Click-n-go cassettes offer a max pressure of 1.0 bar.
Specifications

Specifications

eight Click’n’go™ minicartridges.
8
100 rpm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Eight-Channel Pump Head

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.