Learn More
Masterflex™ Eight-Channel Pump Head
Choose the six-roller head for greater flow rates or the eight-roller head for virtually pulse-less flow
Brand: Masterflex™ 07623-00
Description
- Order optional mini-cartridges with adjustable occlusion to vary pressure each channel
- Easily remove or insert mini-cartridges without disturbing other channels
- Max pressure of 1.5 bar is achieved with pressure-lever cassettes only
- Click-n-go cassettes offer a max pressure of 1.0 bar.
Specifications
Eight-channel extension Pump Head with 6 rollers | |
eight Click’n’go™ minicartridges. | |
6 |
32.5 mL/min. | |
8 | |
100 rpm |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Your input is important to us. Please complete this form to provide feedback related to the content on this product.