Learn More
Buerkle™ Safety Pipetting Ball
Buerkle™ Safety Pipetting Ball allows evacuation to take place via an automatic valve.
Brand: Buerkle™ 7554-0004
23.70 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- For all pipettes up to 100 ml
- Available in various colours
Specifications
Yellow | |
Ball | |
Enables effective cleaning of the inside | |
up to 100 mL Pipettes |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
0Hours
20Minutes
40Seconds
45 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
91Hours
3Minutes
19Seconds
14New Offer Save Up to 85% -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
16Hours
3Minutes
19Seconds
14
Your input is important to us. Please complete this form to provide feedback related to the content on this product.