missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Safety Pipetting Ball
Buerkle™ Safety Pipetting Ball allows evacuation to take place via an automatic valve.
£18.13 - £24.95
Specifications
Type | Ball |
---|---|
For Use With (Application) | Enables effective cleaning of the inside |
For Use With (Equipment) | up to 100 mL Pipettes |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
10787964
|
Buerkle™
7554-0006 |
Green |
£18.13
Each |
In Stock
Log in to see stock. |
||||||
10580303
|
Buerkle™
7554-0004 |
Yellow |
£24.95
Each |
In Stock
Log in to see stock. |
||||||
Description
- Evacuation takes place via an automatic valve
- By pressing the valves, the liquid is drawn up, dispensed or purged
- The removable automatic valve also enables effective cleaning of the inside
- For all pipettes up to 100mL
- Available in various colours
Specifications
Ball | |
Enables effective cleaning of the inside | |
up to 100 mL Pipettes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Safety Pipetting Ball