Learn More
Chemsplash Eka Jacket A/S with Collar Zip and Adhesive Flap

Description
Chemsplash Disposable Zip Jacket
- Chemsplash 55GSM Type PB 6B Fabric
- Long Sleeves and Collar
- Covered Zip
- Silicone and Latex Free
- Anti-Static Material
- Non-Linting Fabric
- PFAS Free
- Conforms to ISO 14644-1:2015 Cleanroom Class 5 - 9
Description: Chemsplash Disposable Zip Jacket is made of soft and microporous Chemsplash fabric. It is strong and resistant to chemical splash and dust. Lint-free and anti-static in accordance with EN1149-5:2008. Chemsplash accessories are used to protect the wearer from the environment or the environment from the wearer. The range is designed to allow for maximum comfort and wearability. Conforms to ISO 14644-1:2015 Cleanroom Class 5 - 9.
- Environmental benefits include:
- Recycled Content
Specifications
Specifications
Product Type | Short Lab Coat |
Size | Small |
Gender | Unisex |
Material | Microporous Composite Fabric |
Color | White |
Closure Type | Zipper |
Cuff Style | Elastic |
Disposable | Single-use |
Sterility | Non-sterile |
Resistance | Liquids |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.