missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ G3 Sterile Sterling™ Nitrile Gloves

Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Description
- Hand-specific and made from sterile nitrile, resulting in improved contamination control that meets a range of stringent regulatory conditions
- Suitable for EU GMP ISO Class 5 Grade A Sterile Cleanrooms, or higher, and offer a comfortable fit that is suitable for double donning
- When double-donned, deliver a similar feel and dexterity to a single latex glove without the risk of TYPE 1 latex allergic reactions
- Environmentally responsible due to their reduced thicknes
- Beaded cuffs add to the disposable gloves’ strength and ease of donning, and a textured finish enhances tactile control and sensitivity
- Feature a high cleanliness level of a maximum 1200 Particles > 0.5μm/cm2 and an endotoxin level maximum of 20 units/pair
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
Certifications/Compliance (Europe) | PPE Cat III according to Regulation (EU) 2016/425 and to the Regulation 2016/425 as brought into UK law and amended |
Chlorinated | Yes |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | No |
AQL | 1.5 |
Color | Gray |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 6 mil |
Finger Thickness (Metric) | 0.15 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 15
Documents
Scientific Resources
Brochures
CE_17827045_EN.pdf
File size: 759.8 kB
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
26Hours
20Minutes
20Seconds
25New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark Professional™ Kimtech™ G3 Sterile Sterling™ Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction