missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 93-700 Series Green Nitrile Gloves
Shop All Ansell Products

Click to view available options
Size:
7
8
9
10
Description
- Provides the wearer with a high level of comfort and increased protection in the forearm with longer cuff.
- Free of natural rubber latex proteins, the glove may be worn with confidence by latex sensitive (Type I) wearers.
- 93-700: Each glove is post cleaned, single pair packed and sterilized.

Specifications
Specifications
Cleanroom Class | Class 100 (ISO 5) |
Exterior Finish | Fully Textured |
Product Type | Cleanroom Gloves |
Size | 7 |
Thickness (Metric) | 0.135 mm |
For Use With (Application) | For blending of liquids, filtration processes, vaccines injectables operations etc. |
Model | 937007 |
Quantity | 200/Pk. |
Resistant To | Splash and high puncture resistance |
Series | 93-700 |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
22127004SW | Certificate of Irradiation | 04/04/2024 | 93700070 |
22127004SW | Certificate of Compliance | 04/04/2024 | 93700070 |
22127003SW | Certificate of Compliance | 03/04/2024 | 93700070 |
22117004SW | Certificate of Compliance | 14/09/2023 | 93700070 |
22117004SW | Certificate of Sterility | 14/09/2023 | 93700070 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
23Hours
13Minutes
38Seconds
51New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell TouchNTuff™ 93-700 Series Green Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction