missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Alpha™ Polyester Series Swabs

Knitted and cleanroom laundered polyester head provides a neutral background for obtained sample because of its high cleanliness levels. Texwipe™ Alpha™ Swabs are widely recommended for surface sampling and cleaning validation work.

Brand:  Texwipe™ TX714A

66.75 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 11312713

  • £72.60 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Knitted and cleanroom laundered polyester head provides a neutral background for obtained sample because of its high cleanliness levels. Texwipe™ Alpha™ Swabs are widely recommended for surface sampling and cleaning validation work.

Two layers of cleanroom-laundered AlphaLite™ polyester tips thermally sealed onto polypropylene handles.

  • Ultraclean head materials are precision molded so that every swab is constructed to exacting tolerances
  • No contaminating adhesives
  • Superior resistance to wide range of chemicals and solvents
  • Ultralow releasable particulates, ions, and NVR
  • Recommended for cleaning validation
  • Excellent sorbency and release properties
  • Broad range of tip and handle configurations
  • Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Specifications

Large Alpha™ Swab
5.01 in.
Light Green
5.2mm
101.8mm
4.2mm
6.1mm
Thermal
Broad
Flat head paddle, long, easy-grip handle
Precision spot cleaning of grooves, tracks, slots and other small spaces, applying and removing lubricants, adhesives and other solutions in a critical clean environment, solvent use (such as IPA)
Polyester Series Swab
127.5mm
Polyester
25.7mm
12.7mm
Polypropylene
Knitted Alpha™ Polyester
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Texwipe™ Alpha™ Polyester Series Swabs > Large Alpha Swabs; Rigid handle w/internal head paddle; 100/Bag

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.