Learn More
Texwipe™ Sterile Cotton Swabs
Made of 100% USP-grade cotton
Brand: Texwipe™ STX705P
649.80 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Bonded to wooden or polystyrene shaft by aqueous-based adhesive
- High-precision automated processes is used to make swabs to exacting and consistent tolerances
- Easy-to-open, individually wrapped swabs to ensure sterility
- Gamma irradiated to Sterility Assurance Level of 10-6 in accordance with ANSI/AAMI/ISO11137
- Pre-sterilized swabs eliminate repackaging, documentation and validation of
- autoclaved swabs
- Lot code and expiration date marked on each package
- Includes bar code for inventory control
- Certificates of Irradiation and Compliance attached
- Packaging labeled for global use
Applications:
Diagnostic sampling, environmental monitoring and cleaning with solvents such as IPA
Specifications
6.1 in. | |
155mm | |
137mm | |
0.23 in. | |
Polystyrene |
Sterile Cotton Swab with Polystyrene Handle | |
5.3 in. | |
USP-grade cotton | |
6mm | |
Polystyrene |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Your input is important to us. Please complete this form to provide feedback related to the content on this product.