Learn More
Masterflex™ L/S™ MasterSense™ Pump Systems
Complete pump systems for accurate fluid delivery with an intuitive touch-screen interface
Brand: Masterflex™ 7792050
5160.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Precise, repeatable performance that is quick and easy to set up and program
- 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Options for connectivity and control include MasterflexLive, EtherNet/IP™, Profibus, or analog signal
- Three-level user access – gives you the option of controlling who can operate the pump and at what level.
- Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
Specifications
IP 33 | |
Digital Variable Speed | |
0.08 to 480 mL/min. | |
Yes | |
Drive, pump head, tubing, and 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket | |
07526-12 (L/S™ MasterSense™ Drive with Profibus and MasterflexLive™) | |
Digital Variable Speed | |
90/260 VAC |
L/S™ MasterSense™ Pump, Profibus Network-Compatible with MasterflexLive™, with Easy-Load™ Pump Head for Precision Tubing; 90 to 260 VAC | |
IP33 | |
0.1 to 600 rpm | |
Masterflex™ Pump Heads and Tubing | |
ABS Plastic and Aluminum | |
07514-30 (L/S™ Easy-Load™ Head with Open-Head Sensor) | |
10 ft. (C-FLEX ULTRA™, L/S™ 16). Accepts sizes L/S™ 13, 14, 16, 25, 17, and 18. | |
50/60 |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.