Learn More
Thermographic Measurements Ltd Thermax Encapsulated Temperature Indicator
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M01ETHE171D01P1
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
13 mm | |
12 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Thermax Encapsulated Temperature Indicator 171°C (340°F) | |
171°C | |
171°C | |
171°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
Single Temperature |
Single-use | |
0.51 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Thermax Encapsulated Temperature Indicator 171°C (340°F) | |
9 g | |
0.47 in. | |
340°F | |
340°F | |
340°F | |
Yes | |
±1% +1°C | |
Dual °C (°F) |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.