missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ElectraSyn 2.0 Package

Combination potentiostat, analytical device, and stir plate with vial, holder, and electrodes.

Brand:  IKA™ 0020008980

Product Code. 15840274

  • POA / 1 set

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Uniquely combines electrochemistry and synthetic organic chemistry
  • Three products in one: potentiostat, analytical device, stir plate
  • Facilitates the mass adoption of electrochemistry for preparative organic synthesis
  • Ready-to-go package includes everything required for your first experiment
  • Accepts accessories including a carousal that enables six parallel reactions, electrodes of various materials and sizes, and a range of vials
  • ElectraSyn App available for iPhone and Android enables reaction and CV experiment monitoring, data transmitting and various other functions
  • Device features and capacities:
    • Standardization
    • Analytical capabilities
    • Modularity
    • User-friendly interface
    • Stirring abilities
    • Future proofing
    • Industry-leading display
    • Aesthetic design
    • Connectivity
    • Ease of transportation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Stirring quantity: 0.1 L
100 mA, 30/10 V
130 x 150 x 250 mm
100-240 V, Nominal voltage input: 48 VDC, Output, 30/10 V
TFT
Speed range: 50-1500 rpm
1.4 kg
Power input: 39.84 W, Motor rating: 9 W
Product Suggestions

Product Suggestions

Videos

Videos

  • IKA - Electrasyn Unboxing
    Video Player is loading.
    Current Time 0:00
    Duration 1:12
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:12
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    IKA - Electrasyn Unboxing

  • IKA - Electrasyn 2.0
    Video Player is loading.
    Current Time 0:00
    Duration 7:06
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 7:06
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    IKA - Electrasyn 2.0

SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ ElectraSyn 2.0 Package > Speed range: 50-1500 rpm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.