missing translation for 'onlineSavingsMsg'
Learn More

WLD Tec™ Sterimax Infrared Sterilizer

Fast, efficient, and flameless infrared loop sterilizer. WLD Tec™ Sterimax Infrared Sterilizer is ideally suited for use in any type of laboratory.

Brand:  WLD Tec™ 5.101.000

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11724169

  • £700.00 / Each
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

7 Angular adjustments
Specifications

Specifications

169 mm
169 x 175 mm
129 mm
Long version
900°C to 950°C
7 Angular adjustments
1 Ea.
225 w
169 x 175 x 129 mm
161 mm
20 mm
169 mm
Infrared Sterilizer
1.06 kg
Inoculation loop and holder, tray for 3 instruments, screwdriver, instruction manual, 2-year warranty (except parts of wear and tear)
230 V
175 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers