missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WLD Tec™ Sterimax Infrared Sterilizer
Fast, efficient, and flameless infrared loop sterilizer. WLD Tec™ Sterimax Infrared Sterilizer is ideally suited for use in any type of laboratory.
£635.00 - £700.00
Specifications
Height (Metric) Exterior | 129 mm |
---|---|
Product Type | Infrared Sterilizer |
Temperature (Metric) | 900°C to 950°C |
Features | 7 Angular adjustments |
Includes | Inoculation loop and holder, tray for 3 instruments, screwdriver, instruction manual, 2-year warranty (except parts of wear and tear) |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
11724169
|
WLD Tec™
5.101.000 |
169 x 175 x 129 mm |
£700.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
11794159
|
WLD Tec™
5.001.000 |
139 x 175 x 129 mm |
£635.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
Description
- High speed annealing and sterilizing
- Smart infrared light
- Instantly ready to work
- Smart operation - comfortable working
- Smart use of technology - minimum heat dissipation
- Smart design - outstanding features
- Elegant stainless steel houising
- Safety glass touch panel
- Robust
- Unique double tube system made of robust quartz glass and wear-resistant ceramic
- Flexible and safe
- Variable operation angle
- Tube can lock itself into place
- Low and stable housing
- Protects working surface from contamination
- Residual heat display
Specifications
129 mm | |
900°C to 950°C | |
Inoculation loop and holder, tray for 3 instruments, screwdriver, instruction manual, 2-year warranty (except parts of wear and tear) | |
230 V |
Infrared Sterilizer | |
7 Angular adjustments | |
1 Ea. | |
175 mm |