Learn More
Fisherbrand™ Electronic Balance
Electronic Balance designed to handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.
Brand: Fisherbrand™ 30467945
210.11 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
- Essential weighing applications at a competitive price point
- Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput
- Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance

Specifications
RS232, USB, or Ethernet (available as accessories) | |
Backlit LCD | |
Weighing, Parts Counting, Percent Weighing, Checkweighing | |
0.020000 g | |
0.020000 g | |
50°F to 104°F | |
2 Years | |
230 x 204 x 70 mm (9.1 x 8 x 2.8 in.) | |
1 kg |
620 g | |
0.010000 g | |
AC Adapter | |
FPOS622 | |
1.500 sec. | |
10°C to 40°C | |
Carat, Grain, Gram, Newton, Ounce, Ounce Troy, Pennyweight, Pound, Pound:Ounce | |
2.2 lb. |
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
43Hours
10Minutes
20Seconds
0 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
43Hours
10Minutes
20Seconds
0
Your input is important to us. Please complete this form to provide feedback related to the content on this product.