missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Elmasonic Easy 10 with Cover

The Fisherbrand Easy family include a range of 9 different device sizes with tank volumes ranging from 0.8 to 28 liters. Microprocessor-controlled ultrasonic water bath with sweep technology offers a state-of-the-art solution.

Brand:  Fisherbrand™ 1071648-121

Product Code. 16463889

  • £315.18 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

  • Efficient 37 kHz ultrasonic high-performance transducers
  • Cleaning tank made of cavitation-resistant stainless steel
  • User-friendly and clearly arranged operating panel; sealed against liquid intrusion to protect the electronics
  • LED display for ultrasonic function
  • Rotary switch for easy preselection of the cleaning time
  • Continuous operating or short-term operation between 1 and 30 minutes
  • Permanent sweep function for optimized sound field distribution through frequency modulation
  • Dry-run protected heating
  • Temperature selectable by rotary switch; from 30°C to 80°C in increments of 5°C (for H units)
  • LED display for heating operation (for H units)
  • Detachable power cord with IEC plug
  • Selectable temperature threshold with alarm
  • Automatic safety shutdown after 8 hours of continuous operation
  • Automatic safety shutdown at a bath temperature of 90°C
  • Pulse function
Specifications

Specifications

LED
37 kHz
Cover
Stainless Steel
0.8 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Elmasonic Easy 10 with Cover > 0.8 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.