missing translation for 'onlineSavingsMsg'
Learn More

Merck Aerosol Filter Holders, 47 mm

Vacuum-filter air or other gases from clean-room/open atmospheres/from closed systems for particulate contamination analysis.

Brand:  Merck XX5004710

918.67 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 72

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10064660

  • £975.00 / Each
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

These aerosol filter holders are designed for monitoring airborne particulates from the environment and/or closed systems. Choose the holder design most appropriate for your method. Aerosol filter holders are available in two formats: open-type for open atmosphere sampling and a standard design with a closed connection and inlet dispersion chamber. Applications:Particulate Contamination Monitoring in Gases
Specifications

Specifications

Stainless Steel Bodies, Filter Support Screens; Anodized Aluminum Locking Rings; Nylon Lockwheels
Vacuum-Filter Air or Other Gases From Open Atmospheres for Particulate Contamination Analysis
4 in.
2.7 in.
6.9 cm
1.1 cm
9.6 cm2
Laboratory Filter Holders or Cyclones
10.2 cm
0.43 in.
6.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers