missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Aerosol Filter Holders, 47 mm
Vacuum-filter air or other gases from clean-room/open atmospheres/from closed systems for particulate contamination analysis.
£975.00 - £1350.00
Specifications
Filtration Area | 9.6 cm2 |
---|---|
Type | Laboratory Filter Holders or Cyclones |
Diameter (English) | 2.7 in. |
Diameter (English) Hose | 0.43 in. |
Diameter (Metric) | 6.9 cm |
Product Code | Brand | For Use With (Application) | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
10064660
|
Merck
XX5004710 |
Vacuum-Filter Air or Other Gases From Open Atmospheres for Particulate Contamination Analysis | 4 in. | 10.2 cm |
£975.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
10537651
|
Merck
XX5004740 |
Vacuum-filter air from clean-room for particulate contamination analysis | 4 in. | 10.2 cm |
£1290.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
10489830
|
Merck
XX5004700 |
Vacuum-filter air or other gases From closed systems for particulate contamination analysis | 7 in. | 17.8 cm |
£1350.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
Description
These aerosol filter holders are designed for monitoring airborne particulates from the environment and/or closed systems. Choose the holder design most appropriate for your method. Aerosol filter holders are available in two formats: open-type for open atmosphere sampling and a standard design with a closed connection and inlet dispersion chamber. Applications:Particulate Contamination Monitoring in GasesSpecifications
9.6 cm2 | |
2.7 in. | |
6.9 cm |
Laboratory Filter Holders or Cyclones | |
0.43 in. | |
1.1 cm |