Learn More
Merck Aerosol Filter Holders, 47 mm
Vacuum-filter air or other gases from clean-room/open atmospheres/from closed systems for particulate contamination analysis.
Brand: Merck XX5004700
1255.93 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.01000kg
Beschreibung
These aerosol filter holders are designed for monitoring airborne particulates from the environment and/or closed systems. Choose the holder design most appropriate for your method. Aerosol filter holders are available in two formats: open-type for open atmosphere sampling and a standard design with a closed connection and inlet dispersion chamber. Applications:Particulate Contamination Monitoring in GasesSpezifikation
Stainless Steel | |
Vacuum-filter air or other gases From closed systems for particulate contamination analysis | |
7 in. | |
2.7 in. | |
6.9 cm | |
1.1 cm |
9.6 cm2 | |
Laboratory Filter Holders or Cyclones | |
17.8 cm | |
0.43 in. | |
4.7 cm |