missing translation for 'onlineSavingsMsg'
Learn More

Merck Aervent-50 Disposable Filters

Sterilizing-grade filters designed for critical small-scale gas line and air venting applications

Brand:  Merck MTGR15000

Code : 73

Additional Details : Weight : 2.95000kg

 View more versions of this product

Product Code. 12841646

  • £2690.00 / Pack of 100
Estimated Shipment: 23-09-2024
to see stock.

Description

Description

Sterilizing-grade filters designed for critical small-scale gas line and air venting applications

  • 50mm PTFE membrane
      Hydrophobic
    • High flowrates and throughput, low extractables, low particle shedding
    • Broad chemical compatibility
  • Bidirectionally supported polypropylene casing
  • Marked with catalog and lot numbers for traceability and easy identification
  • Integrity tested
  • Autoclavable

Applications:

Sterile venting of vessels and carboys, autoclave vacuum break lines, low volume sterile filtration of non-aqueous fluids, small fermenter inlet and exhaust gas filtration

Specifications

Specifications

Autoclavable
Polypropylene
Both sides: 0.75 in. (18mm) sanitary flange (TC)
100/Pk.
62 mm
Single-use
0.2 μm
Both sides: 0.75 in. (18mm) sanitary flange (TC)
Syringe Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers