missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Aervent-50 Disposable Filters
Sterilizing-grade filters designed for critical small-scale gas line and air venting applications
£273.00 - £2690.00
Product Code | Brand | Inlet Style | Quantity | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Inlet Style | Quantity | Type | Price | Quantity & Availability | |||
12831646
|
Merck
MTGR05000 |
Both sides: hose connection for 4 to 9.5mm I.D. latex tubing and female Luer slip | 100/Pk. | Syringe Filter |
£2335.00
Pack of 100 |
Estimated Shipment: 17-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13197174
|
Merck
MTGR15010 |
Both sides: 0.75 in. (18mm) sanitary flange (TC) | 10/Pk. | Syringe Filter |
£321.98
Pack of 10 |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12841646
|
Merck
MTGR15000 |
Both sides: 0.75 in. (18mm) sanitary flange (TC) | 100/Pk. | Syringe Filter |
£2690.00
Pack of 100 |
Estimated Shipment: 23-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12821646
|
Merck
MTGR85010 |
Both sides: hose connection for 6.5 to 9.5mm I.D. silicone tubing | 10/Pk. | Syringe Filter |
£273.00
Pack of 10 |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Sterilizing-grade filters designed for critical small-scale gas line and air venting applications
- 50mm PTFE membrane
- Hydrophobic
- High flowrates and throughput, low extractables, low particle shedding
- Broad chemical compatibility
Applications:
Sterile venting of vessels and carboys, autoclave vacuum break lines, low volume sterile filtration of non-aqueous fluids, small fermenter inlet and exhaust gas filtration
Specifications
Autoclavable | |
0.2 μm | |
62 mm |