missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Diffusion Chamber Rings
Plexiglas rings with 14mm dia. for use with Diffusion chamber
Brand: Merck PR0001401
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Available with or without hole
Specifications
Diffusion Chamber Kit | |
0.59 mm hole | |
0.55 in. |
Plexiglas™ | |
Plexiglas™ Rings | |
14 mm |