missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Diffusion Chamber Rings
Plexiglas rings with 14mm dia. for use with Diffusion chamber
£313.00 - £398.00
Specifications
For Use With (Equipment) | Diffusion Chamber Kit |
---|---|
Material | Plexiglas™ |
Type | Plexiglas™ Rings |
Diameter (English) | 0.55 in. |
Diameter (Metric) | 14 mm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10035291
|
Merck
PR0001400 |
No hole |
£313.00
Pack of 50 |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10629131
|
Merck
PR0001401 |
0.59 mm hole |
£398.00
Pack of 50 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
Description
- Available with or without hole
Specifications
Diffusion Chamber Kit | |
Plexiglas™ Rings | |
14 mm |
Plexiglas™ | |
0.55 in. |