missing translation for 'onlineSavingsMsg'
Learn More

Merck Durapore™ Membrane Filters, 0.1 μm

Recommended when maximum recovery is important

Brand:  Merck VVLP04700

204.47 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 71

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10526902

  • £363.00 / Pack of 100
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

Recommended when maximum recovery is important

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • Specifications

    Specifications

    Not Autoclavable
    White
    PVDF
    Non-sterile
    Hydrophilic
    100/Pk.
    Hydrophilic
    47 mm
    70 psi
    Screen Filter
    0.1 μm
    >0.33 mL/min x cm2
    100Pack
    Filter Membranes
    47 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers