missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Durapore™ Membrane Filters, 0.1 μm
Recommended when maximum recovery is important
£125.00 - £601.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Screen Filter |
Material | PVDF |
Pore Size | 0.1 μm |
Product Code | Brand | Diameter (Metric) Filter | No. per Case | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | No. per Case | Price | Quantity & Availability | ||||
10329880
|
Merck
VVLP01300 |
13 mm | 100Pack |
£125.00
Pack of 100 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
10526902
|
Merck
VVLP04700 |
47 mm | 100Pack |
£363.00
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
10696531
|
Merck
VVLP02500 |
25 mm | 100Pack |
£148.00
Pack of 100 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
10074490
|
Merck
VVLP14250 |
142 mm | 50Pack |
£520.00
Pack of 50 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
10471541
|
Merck
VVLP09050 |
90 mm | 50Pack |
£307.00
Pack of 50 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
10656551
|
Merck
VVHP04700 |
47 mm | 100Pack |
£265.00
Pack of 100 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||||
11760433
|
Merck
VVLP00010 |
1 roll |
£601.00
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15848317
|
Merck
VVLP07625 |
76 mm | 25Pack |
£161.00
Pack of 25 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
Description
Recommended when maximum recovery is important
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
Screen Filter | |
0.1 μm | |
Filter Membranes |
White | |
PVDF | |
Non-sterile |