missing translation for 'onlineSavingsMsg'
Learn More

Merck Durapore™ Membrane Filters 0.45 μm

Recommended when maximum recovery is important

Brand:  Merck HVLP14250

Code : 71

Additional Details : Weight : 0.20700kg

 View more versions of this product

Product Code. 10166040

  • £505.00 / Pack of 50
Estimated Shipment: 09-09-2024
to see stock.
Add to basket

Description

Description

Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.45μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • Specifications

    Specifications

    Not Autoclavable
    White
    PVDF
    Non-sterile
    Hydrophilic
    50/Pk.
    Filter Membranes
    142 mm
    22 psi
    Screen Filter
    0.45 μm
    >2.6 mL/min x cm2
    50Pack
    125 μm
    Hydrophilic
    142 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers