missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Durapore™ Membrane Filters 0.45 μm
Recommended when maximum recovery is important
£125.00 - £505.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | 22 psi |
Color | White |
Filter Type | Screen Filter |
Material | PVDF |
Product Code | Brand | Diameter (Metric) Filter | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Type | Price | Quantity & Availability | ||||
10287800
|
Merck
HVLP01300 |
13 mm | Filter Membranes |
£125.00
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10527862
|
Merck
HVLP04700 |
47 mm | Filter Membranes |
£375.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
10166040
|
Merck
HVLP14250 |
142 mm | Filter Membranes |
£505.00
Pack of 50 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
10277850
|
Merck
HVLP09050 |
90 mm | Filter Membranes |
£309.00
Pack of 50 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
10699113
|
Merck
HVWG04700 |
47 mm | Filter Membranes |
£236.00
Pack of 100 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
10657111
|
Merck
HVLP02500 |
25 mm | Filter Membranes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.45μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
White | |
PVDF | |
Non-sterile | |
Hydrophilic | |
Filter Membranes |
22 psi | |
Screen Filter | |
0.45 μm | |
>2.6 mL/min x cm2 | |
125 μm | |
Hydrophilic |