missing translation for 'onlineSavingsMsg'
Learn More

Merck Durapore™ Membrane Filters, 0.45 μm

Recommended when maximum recovery is important

Brand:  Merck HVHP02500

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10238060

  • £215.00 / Pack of 100
Estimated Shipment: 20-08-2024
to see stock.
Add to basket

Description

Description

Recommended when maximum recovery is important

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • Specifications

    Specifications

    Not Autoclavable
    Screen Filter
    0.45 μm
    2.6 mL/min x cm2
    100Pack
    Filter Membranes
    25 mm
    White
    PVDF
    Non-sterile
    Hydrophobic
    100/Pk.
    Hydrophobic
    25 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers