missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Durapore™ Membrane Filters, 0.45 μm
Recommended when maximum recovery is important
£155.83 - £941.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Screen Filter |
Material | PVDF |
Pore Size | 0.45 μm |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
10702161
|
Merck
HVHP01300 |
13 mm |
£187.00
Pack of 100 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10248060
|
Merck
HVHP09050 |
90 mm |
£436.00
Pack of 50 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
10094600
|
Merck
HVHP04700 |
47 mm |
£315.00
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
10176150
|
Merck
HVHP14250 |
142 mm |
£690.00
Pack of 50 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
10238060
|
Merck
HVHP02500 |
25 mm |
£215.00
Pack of 100 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
15868077
|
Merck
HVLP07625 |
76 mm |
£155.83
Pack of 25 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
10194313
|
Merck
HVLP00010 |
£941.00
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||||
Description
Recommended when maximum recovery is important
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
Screen Filter | |
0.45 μm | |
Filter Membranes |
White | |
PVDF | |
Non-sterile |