missing translation for 'onlineSavingsMsg'
Learn More

Merck Fluid Contamination Monitors

Fluid Contamination Analysis Monitors are transparent, disposable filter holders made from Tenite™ plastic and pre-assembled with MF-Millipore filters (effective filtration area is 9 cm2).

Brand:  Merck MAWP037PM

797.63 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11596465

  • £996.00 / Pack of 50
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Transparent, disposable filter holders made from Tenite™ plastic and pre-assembled with MF-Millipore filters

A thick cellulose pad, 34 mm diameter, between the monitor sections seals the filter to distribute sample flow evenly over the filter surface. Use with Fluid Sampling Kit (XX6403730).Matched-Weight Monitors:Matched-Weight Monitors eliminate test filter pre-weighing in gravimetric analysis. Each monitor contains two filters matched in weight to within 0.1 mg. Sample passes through both, but upper (test) filter retains all contaminant. The difference in filter weights, after drying, equals the weight of contaminant in sample.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Tenite Plastic
Non-sterile
Gravimetric particle analysis
1.45 in.
0.8 μm
9 cm2
Matched Weight Monitor
3.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers