missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Fluid Contamination Monitors
Fluid Contamination Analysis Monitors are transparent, disposable filter holders made from Tenite™ plastic and pre-assembled with MF-Millipore filters (effective filtration area is 9 cm2).
£253.00 - £911.00
Specifications
Material | Tenite Plastic |
---|---|
Pore Size | 0.8 μm |
Sterility | Non-sterile |
Filtration Area | 9 cm2 |
Diameter (English) Inside | 1.45 in. |
Product Code | Brand | Type | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Material | Price | Quantity & Availability | ||||
11596465
|
Merck
MAWP037PM |
Matched Weight Monitor | Tenite Plastic |
£911.00
Pack of 50 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
11576465
|
Merck
M000037P0 |
Fluid Contamination Monitor | Tenite Plastic |
£253.00
Pack of 50 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
Description
Transparent, disposable filter holders made from Tenite™ plastic and pre-assembled with MF-Millipore filters
A thick cellulose pad, 34 mm diameter, between the monitor sections seals the filter to distribute sample flow evenly over the filter surface. Use with Fluid Sampling Kit (XX6403730).Matched-Weight Monitors:Matched-Weight Monitors eliminate test filter pre-weighing in gravimetric analysis. Each monitor contains two filters matched in weight to within 0.1 mg. Sample passes through both, but upper (test) filter retains all contaminant. The difference in filter weights, after drying, equals the weight of contaminant in sample.Specifications
Tenite Plastic | |
Non-sterile | |
1.45 in. |
0.8 μm | |
9 cm2 | |
3.7 cm |