missing translation for 'onlineSavingsMsg'
Learn More

Merck Immobilon™-P PVDF Membrane

Hydrophobic PVDF Transfer Membrane for western blotting

Brand:  Merck IPVH10100

167.81 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10663751

  • £213.00 / Pack of 10
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Immobilon™ PVDF membranes are offered in four types, each optimized for a different protein blotting application. Convenient blotting sandwiches feature pre-cut sheets of membrane and blotting filter paper. Immobilon™ PVDF membranes have high protein adsorption, so you won’t lose proteins during transfer or reprobing. The open pore structure makes it easy to access bound proteins and remove unbound probes. In addition, Immobilon™ PVDF membranes optimized for fluorescent blots dramatically increase signal-to-noise ratios for high sensitivity in quantitative, multiplexing applications.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 cm
Optimized for binding proteins transferred from a variety of gel matricies
PVDF
10 cm
Sheet
0.45 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers