missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Immobilon™-P PVDF Membrane
Hydrophobic PVDF Transfer Membrane for western blotting
Brand: Merck IPVH85R
Includes: Immobilon-P Membrane, PVDF, 0.45μm, 8.5cm x10m roll
Description
- Compatible stains: Coomassie brilliant blue, Amido black, India ink, Ponceau-S red, Colloidal gold, CPTS, Toluidine blue, Transillumination, Sypro™ ruby

Specifications
10 m | |
Filter code: IPVH; I mmobilon-P PVDF membrane | |
Electrostatic, hydrophobic | |
1 | |
PVDF | |
10 m x 8.5 cm |
8.5 cm | |
Chemiluminescence, Chromogenic, Radioactive Detection | |
White | |
Roll | |
0.45 μm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Merck Immobilon™-P PVDF Membrane > 10 m x 8.5 cm
Spot an opportunity for improvement?Share a Content Correction