Learn More
Merck Millex™-GP Sterile Syringe Filter, PES, 0.22 μm (Research Use Only)
Ready-to-use syringe-driven units, designed for sterilizing and clarifying sterile solutions
Brand: Merck SLGPB5010
255.42 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 1.00000kg
Description
Fast filtration with low protein binding
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications: Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Not Autoclavable | |
Clear | |
Express PLUS | |
PES | |
Sterile | |
Low protein binding; sterilization of tissue culture media, protein solutions or aqueous solutions | |
Eastar PLUS™ | |
10 Pack | |
3.5 bar (50 psi) | |
45°C | |
4 L | |
9.6 cm | |
5 cm |
Clear | |
Single-use | |
PES | |
0.22 μm | |
19.6 cm² | |
<1 mL | |
Stepped Hose Barb with Female Luer slip interior | |
Filling bell | |
113°F | |
Millex-GP50 Filter Unit | |
3.77 in. | |
5 cm |