missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™-GP Sterile Syringe Filter, PES, 0.22 μm (Research Use Only)
Ready-to-use syringe-driven units, designed for sterilizing and clarifying sterile solutions
£231.00 - £405.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color Code | Clear |
Disposable | Single-use |
Pore Size | 0.22 μm |
Sterility | Sterile |
Product Code | Brand | Diameter (Metric) Membrane | Outlet Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Outlet Style | Price | Quantity & Availability | ||||
10686531
|
Merck
SLGPB5010 |
5 cm | Filling bell |
£312.00
Pack of 10 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
10064490
|
Merck
SLGP05010 |
5 cm | Stepped hose barb with female luer slip interior |
£391.00
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
10558832
|
Merck
SLMP025SS |
2.5 cm | Male Luer slip |
£405.00
Pack of 50 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
10074590
|
Merck
SLMPL25SS |
2.5 cm | Male Luer-Lok™ |
£231.00
Pack of 50 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
Fast filtration with low protein binding
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications: Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Not Autoclavable | |
Single-use | |
Sterile | |
45°C |
Clear | |
0.22 μm | |
Low protein binding; sterilization of tissue culture media, protein solutions or aqueous solutions |